Kono 9.5 Inch Aluminum Nonstick Frying Pan in Black with Bakelite Handles

  • Mfr # 64985.01

  • Zoro # G621739263


product price:  $23.79
/ea

Key Features

Material
Aluminum
Overall Height (In.)
3 in
Overall Length (In.)
16.4 in
Overall Width (In.)
8.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64985.01
Zoro #
G621739263
UPC #
085081881748
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Length (In.)
16.4 in
Overall Width (In.)
8.5 in

Details

Material
Aluminum
Item
Frying Pan
Color
Black

Description

Stir up fantastic dishes with the Oster Kono 9.5 Inch Aluminum Nonstick Frying Pan in Black with Bakelite Handles. It's compatible with gas, electric, vitroceramic, and induction cooking tops. Avoid accidental burns with the stay cool bakelite handle that allows safe handling. This skillet's aluminum make evenly distributes heat for well controlled cooking. The nonstick coating keeps the cooking process easy and healthy with less required oils and fats. Cook up eggs, chicken fajitas, pesto penne, pancakes and any other favorite dishes with precise ease.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.