Legacy 12 Inch Aluminum Nonstick Frying Pan in Gray

  • Mfr # 128656.01

  • Zoro # G021736893


product price: $37.89
/ea

Key Features

Overall Length (In.)
19.5 in
Overall Width (In.)
12 in
Material
Aluminum
Overall Height (In.)
2.25 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128656.01
Zoro #
G021736893
UPC #
085081518378
Country of Origin
China

Dimensions

Overall Length (In.)
19.5 in
Overall Width (In.)
12 in
Overall Height (In.)
2.25 in

Details

Material
Aluminum
Item
Frying Pan
Color
Gray

Description

The Oster Legacy 12 Inch Aluminum Nonstick Frying Pan in Gray flares up and completes the kitchen. Features a clean glossy exterior with tasteful stainless steel accents. The nonstick interior provides easier food release for more comfortable cooking. The Heat resistant bakelite handle prevents accidental burns during the cooking process. For long lasting quality and care, only wash the cookware by hand. Fry veggies, fire up pork chops, or sear fish for an unforgettable dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.