Zoro Homepage

Legacy 8 Piece Aluminum Nonstick Cookware Set in Gray

  • Mfr # 128670.08

  • Zoro # G821738714


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
12 in
Color
Gray
Overall Height (In.)
5 in
Overall Length (In.)
20.5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128670.08
Zoro #
G821738714
UPC #
085081518514
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Height (In.)
5 in
Overall Length (In.)
20.5 in

Details

Item
Cookware Set
Color
Gray
Material
Aluminum

Description

The Oster Legacy 8 Piece Aluminum Nonstick Cookware Set in Gray flares up and completes the kitchen. Features a clean glossy exterior with tasteful stainless steel accents. The nonstick interior provides easier food release for more comfortable cooking. Heat resistant bakelite handles and knobs prevent accidental burns during the cooking process. Includes nylon cooking utensils to complete the set. For long lasting quality and care, only wash the cookware by hand. Fry veggies, boil savory soups, or fire up pork chops for an unforgettable dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.