Linbergh 14 Pc Stainless Steel Cutlery and Cutting Board Set in Green with Soft-Grip Handles

  • Mfr # 143720.14

  • Zoro # G621740061


product price:  $39.69
/ea

Key Features

Material
Stainless Steel
Color
Green
Overall Length
17 in
Overall Height
4 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143720.14
Zoro #
G621740061
UPC #
085081649713
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Height
4 in
Overall Width
13 in

Details

Material
Stainless Steel
Color
Green
Item
Cutlery Set

Description

Oster Linbergh 14 Piece Stainless Steel Cutlery and Cutting Board Set is the ultimate addition to any kitchen, blending high performance with elegant design. Crafted from high carbon stainless steel, each knife in this set features serrated edges and stamped blades for precision and durability. The collection includes an 8" chef knife, 8" carving knife, 7.75" bread knife, 6.5" cleaver, 5.5" utility knife, and a 4" paring knife, ensuring you have the right tool for every cutting task. The set also comes with six 4.5" steak knives, ideal for enjoying hearty meals, and a pair of shears for added versatility. The soft grip handles provide superior comfort and control, making meal preparation a pleasure. Accompanying the cutlery is a 17" x 13" rubberwood cutting board that adds a touch of natural elegance to your kitchen workspace. For optimal care, the knives should be hand washed only to preserve their sharpness and finish. With the Oster Linbergh Cutlery Set, elevate your culinary experience with a blend of functionality and style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.