Lindbergh 14 Piece Stainless Steel Blade Cutlery Set in Red

  • Mfr # 81006.14

  • Zoro # G821738912


product price:  $37.99
/ea

Key Features

Overall Width
5 in
Material
Stainless Steel
Overall Height
4 in
Color
Red
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81006.14
Zoro #
G821738912
UPC #
085081041876
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Height
4 in
Overall Length
12 in

Details

Material
Stainless Steel
Item
Cutlery Set
Color
Red

Description

The Lindbergh 14-Piece Stainless Steel Knife Set features superior quality with fine and serrated edges for smooth cutting and slicing. The high quality, stainless steel full tang blades are stain and rust resistant. The soft and comfortable handles of the cutlery set ensure a secure grip for precision cutting and chopping. Keep your blades sharp and protected in the black rubberwood block, great for convenient countertop storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.