Lindbergh 14 Piece Stainless Steel Cutlery Knife Set in Black with Cutting Board

  • Mfr # 137550.14

  • Zoro # G621737795


product price:  $45.49
/ea

Key Features

Overall Height
4 in
Material
Stainless Steel
Overall Length
18 in
Color
Black
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137550.14
Zoro #
G621737795
UPC #
085081585561
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
18 in
Overall Width
14 in

Details

Item
Kitchen Knife Set
Material
Stainless Steel
Color
Black

Description

Revamp your kitchen with the Oster Lindbergh 14 Piece Stainless Steel Cutlery Knife Set with Cutting Board. This set features all the necessary knives for any cooking job. A pine wood cutting board is included for the perfect kitchen workstation. The soft grip handles provide easily handling for more delicate cutting. Slice, chop, dice and mince meats and greens for the perfect meal.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.