Shop OSTER
See all product information
Create Account
Lindbergh 14 Piece Stainless Steel Cutlery Set in Teal with Wooden Block
- Mfr # 81007.14
- Zoro # G121736663
product price:Â
$
36.89
/ea
Key Features
Material
Stainless Steel
Overall Length
12 in
Color
Teal
Overall Height
4 in
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81007.14
- Zoro #
- G121736663
- UPC #
- 085081041883
- Country of Origin
- China
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Teal
Dimensions
- Overall Length
- 12 in
- Overall Height
- 4 in
- Overall Width
- 5 in
Description
Make sure all your culinary needs are met with the comprehensive Oster Lindbergh 14 Piece Stainless Steel Cutlery Knife Block Set. Each dlade in this beautiful collection boasts precision and durability, and its sleek look is complemented by a beautiful stainless steel finish. All pieces are stored in a handy black rubberwood block, adding elegance to your countertop and safety to your every day need.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.