Lindbergh 22 Piece Stainless Steel Cutlery Set with Storage Block in Black

  • Mfr # 143721.22

  • Zoro # G321739846


product price:  $60.15
/ea

Key Features

Overall Width
8 in
Material
Stainless Steel
Color
Black
Overall Length
13 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143721.22
Zoro #
G321739846
UPC #
085081649720
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Length
13 in
Overall Height
6 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Black

Description

The Oster Lindbergh 22 Piece Stainless Steel Cutlery Set with Storage Block offers an exceptional blend of style and functionality for any kitchen. This comprehensive set features high carbon stainless steel blades with serrated edges, ensuring precision and durability for all your culinary needs. The set includes an impressive array of knives, including an 8" chef knife, an 8" carving knife, a 7.5" bread knife, and more, all housed in a sleek, hardwood storage block. Each knife is crafted with stamped blades and designed with a soft grip handle in black, enhancing both comfort and control during use. In addition to its versatile range of cutlery, the Oster Lindbergh set includes a pair of kitchen shears and a sharpening steel to maintain your knives' optimal performance. The hardwood storage block not only keeps your knives organized but also adds a touch of elegance to your kitchen countertop. Designed for hand wash only, this cutlery set is perfect for those who appreciate high-quality kitchen tools that blend form and function seamlessly. Whether you're a home cook or a seasoned chef, the Oster Lindbergh 22 Piece Cutlery Set is a valuable addition to your kitchen arsenal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.