Luneta 11.5 Inch Aluminum Nonstick Frying Pan in Red

  • Mfr # 125634.01

  • Zoro # G921739123


product price:  $34.15
/ea

Key Features

Overall Width (In.)
11.5 in
Overall Length (In.)
19 in
Material
Aluminum
Overall Height (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125634.01
Zoro #
G921739123
UPC #
085081488152
Country of Origin
India

Dimensions

Overall Width (In.)
11.5 in
Overall Length (In.)
19 in
Overall Height (In.)
1.75 in

Details

Color
Red
Material
Aluminum
Item
Frying Pan

Description

Cook to your heart's content with the Oster Luneta 11.5 Inch Aluminum Nonstick Frying Pan. This chef's pan features a vibrant exterior with a tasteful speckled nonstick cooking surface. The bakelite handles remain cool to the touch through out the entire cooking process. For long lasting care and handling its recommended to hand wash the skillet. Fry noodles, concoct a perfect egg breakfast, or saute chicken fajitas for everyone at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.