Luneta 12 Inch Aluminum Nonstick Frying Pan With Bakelite Handle in Black
- Mfr # 750117252M
- Zoro # G522980467
product price:Â
$
29.39
/ea
Key Features
Material
Aluminum
Length
19 in
Height
1.75 in
Width
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750117252M
- Zoro #
- G522980467
- UPC #
- 085081369246
- Country of Origin
- India
Dimensions
- Length
- 19 in
- Height
- 1.75 in
- Width
- 11.25 in
Details
- Item
- Frying Pan
- Material
- Aluminum
- Color
- Black
Description
The Oster Luneta 12 Inch Aluminum Nonstick Frying Pan with Bakelite Handle offers the perfect balance of everyday convenience and reliable performance. Crafted from lightweight aluminum, this pan heats quickly and evenly, helping you achieve consistent cooking results with less effort. Its nonstick interior allows food to release effortlessly, making cooking and cleanup a breeze. The comfortable, heat-resistant Bakelite handle ensures a secure grip while staying cool to the touch, providing safety and ease during use. Designed for both style and practicality, the Oster Luneta frying pan features a sleek black finish that complements any kitchen decor. Its lightweight build makes it easy to handle, whether you're flipping pancakes, sauteing vegetables, or searing meats. For best results and to extend the life of the nonstick surface, hand washing is recommended. Perfect for daily cooking, this pan combines modern design with the trusted quality Oster is known for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.