Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lydell 2 Piece Digital Kitchen Scale with Bowl in Black

  • Mfr # 141108.02

  • Zoro # G621737870


product price: $32.49
/ea

Key Features

Overall Height
2.4 in
Overall Width
7.6 in
Color
Black
Material
Plastic
Overall Length
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141108.02
Zoro #
G621737870
UPC #
085081622082
Country of Origin
China

Dimensions

Overall Height
2.4 in
Overall Width
7.6 in
Overall Length
9.2 in

Details

Item
Kitchen Scale
Color
Black
Material
Plastic

Description

Introducing the Oster Lydell Digital Kitchen Scale with Bowl, the perfect companion for any home chef looking to achieve precision in their cooking and baking. This versatile scale allows you to easily switch between units of measurement, whether you prefer ounces, grams, or pounds, catering to all your recipe needs. With a generous maximum weight capacity of 11 pounds, you can weigh a variety of ingredients-from flour and sugar to fruits and vegetables-ensuring that your culinary creations are always spot on. Designed for convenience, the Oster Lydell scale features an auto-off function that helps conserve battery life, so you can focus on what matters most: preparing delicious meals. The included bowl not only simplifies the weighing process but also makes it easy to mix and serve your ingredients. With its sleek design and user-friendly features, the Oster Lydell Digital Kitchen Scale is an essential tool for anyone looking to elevate their cooking game while maintaining efficiency in the kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.