
Marion 5 Piece Silicone and Wood Kitchen Tool Set in Black
Mfr # 143735.05
Zoro # G021738958
product price: $34.15
/eaKey Features
Color
Black
Overall Width (In.)
4.5 in
Overall Height (In.)
3.25 in
Overall Length
14 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143735.05
Zoro #
G021738958
UPC #
085081649874
Country of Origin
China
Dimensions
Overall Width (In.)
4.5 in
Overall Height (In.)
3.25 in
Overall Length
14 in
Details
Color
Black
Item
Kitchen Tool Set
Material
Wood
Description
Be a pro-chef in the kitchen with the Oster Marion 5 Piece Silicone and Wood Kitchen Tool Set in Black, a perfect blend of functionality and modern design. This versatile set includes a turner, pasta server, skimmer, spoon, and ladle, each crafted with premium heat-resistant silicone heads, ensuring they won't scratch or damage your cookware. The sleek black color adds a touch of elegance to your kitchen, while the smooth, ergonomic wooden handles provide a comfortable grip for effortless cooking. Ideal for both everyday use and special occasions, this tool set is designed to handle a variety of culinary tasks with ease. The silicone heads are flexible yet sturdy, making them perfect for stirring, flipping, and serving without the risk of melting or warping. The wooden handles with hanging hole are not only stylish but also offer superior durability and a timeless appeal. Upgrade your kitchen essentials with the Oster Marion set, where form meets function in every piece.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.