Merrion 12 Inch Aluminum Frying Pan in Red with Bakelite Handle

  • Mfr # 120769.01

  • Zoro # G421737667


product price: $34.15
/ea

Key Features

Overall Height (In.)
2 in
Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Material
Aluminum
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120769.01
Zoro #
G421737667
UPC #
085081439505
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Length (In.)
17 in
Overall Width (In.)
9.5 in

Details

Material
Aluminum
Color
Red
Item
Frying Pan

Description

The Oster Merrion 12 Inch Aluminum Frying Pan is the perfect cooking companion for wonderful everyday culinary creations. This pan is crafted from aluminum for durability and its nonstick interior coating allows for easy food release and cleaning. This pan is also equipped with a heat-resistant Bakelite handle for safe and easy handling. Make an array of dishes for guests to enjoy, from stir fried beef, to fried eggs!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.