Merrion 9.5 Inch Aluminum Frying Pan in Red with Bakelite Handle

  • Mfr # 120768.01

  • Zoro # G121737561


product price:  $29.25
/ea

Key Features

Color
Red
Material
Aluminum
Overall Width (In.)
9.5 in
Overall Length (In.)
17 in
Overall Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120768.01
Zoro #
G121737561
UPC #
085081439499
Country of Origin
China

Dimensions

Overall Width (In.)
9.5 in
Overall Length (In.)
17 in
Overall Height (In.)
2 in

Details

Color
Red
Material
Aluminum
Item
Frying Pan

Description

The Oster Merrion 9.5 Inch Aluminum Frying Pan is the perfect cooking companion for wonderful everyday culinary creations. This pan is crafted from aluminum for durability and its nonstick interior coating allows for easy food release and cleaning. This pan is also equipped with a heat-resistant Bakelite handle for safe and easy handling!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.