
Modessa 11 Inch Nonstick Tri-ply Stainless Steel Frying Pan in Silver
Mfr # 142500.01
Zoro # G321737637
product price:Â $39.49
/eaKey Features
Overall Length (In.)
19.4 in
Overall Width (In.)
11.5 in
Material
Stainless Steel
Overall Height (In.)
2 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142500.01
Zoro #
G321737637
UPC #
085081636485
Country of Origin
China
Dimensions
Overall Length (In.)
19.4 in
Overall Width (In.)
11.5 in
Overall Height (In.)
2 in
Details
Material
Stainless Steel
Item
Frying Pan
Color
Stainless Steel
Description
This 11-inch nonstick stainless steel frying pan is a versatile addition to any kitchen, combining premium performance with long-lasting durability. Designed with an innovative etched honeycomb pattern, the pan features a hybrid construction that blends nonstick and stainless steel for superior searing, effortless food release, and exceptional resistance to scratches. The tri-ply stainless steel construction, with an aluminum core, ensures even heat distribution from base to rim, eliminating cold spots and allowing for consistent cooking results, whether you're frying, sauteing, or searing. Its high-quality design makes it safe for use with metal utensils, adding extra convenience to your cooking experience. Built to last, this frying pan is induction safe and compatible with gas, electric, halogen, and vitroceramic stovetops, making it a versatile choice for all types of cooking. The sturdy double-riveted handle provides a secure, comfortable grip for easy maneuvering, and it is oven safe up to 500 DegF, offering flexibility for various cooking methods. For easy maintenance, hand washing is recommended to preserve its exceptional nonstick surface. This frying pan brings professional-grade quality to your home kitchen, making it a must-have tool for every culinary enthusiast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.