Newcrest 12 Inch Ceramic Nonstick Round Aluminum Frying Pan in Taupe With Soft Grip Handle

  • Mfr # 98893.01

  • Zoro # G921740174


product price:  $28.79
/ea

Key Features

Color
Taupe
Overall Height (In.)
2.4 in
Material
Aluminum
Overall Length (In.)
19 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98893.01
Zoro #
G921740174
UPC #
085081220745
Country of Origin
China

Dimensions

Overall Height (In.)
2.4 in
Overall Length (In.)
19 in
Overall Width (In.)
12 in

Details

Color
Taupe
Material
Aluminum
Item
Frying Pan

Description

Cook to your heart's content with the Oster Newcrest 12 Inch Nonstick Round Aluminum Frying Pan. This chef's pan features a vibrant exterior with a tasteful cream colored interior. Enjoy easy cooking thanks to the ceramic nonstick surface while the bakelite handles remain cool to the touch. For long lasting care and handling its recommended to hand wash the skillet. Fry noodles, concoct a perfect egg breakfast, or saute chicken fajitas for everyone at home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.