Zoro Homepage

Newcrest 8 Piece Ceramic Nonstick Aluminum Cookware Set with Soft Grip Handles

  • Mfr # 98892.08

  • Zoro # G221737836


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
7.2 in
Color
Gray
Overall Width (In.)
12.4 in
Material
Ceramic
Overall Length (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98892.08
Zoro #
G221737836
UPC #
085081220738
Country of Origin
China

Dimensions

Overall Height (In.)
7.2 in
Overall Width (In.)
12.4 in
Overall Length (In.)
20 in

Details

Color
Gray
Item
Cookware Set
Material
Ceramic

Description

Create outstanding feasts for guest to enjoy with the Oster Newcrest 8 Piece Ceramic Nonstick Aluminum Cookware Set. Cut down on fats and oils with the nonstick ceramic coated interior. Cook an array of dishes, hassle free, and grasp the ergonomic soft grip handles that are cool to the touch. Get the food looking its best as the vented tempered glass lids make it easier to monitor the cooking process. Set the table and cook up mouth watering dishes for breakfast, lunch, and dinner!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.