Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Stick 10 Piece Aluminum Cookware Set in Black

  • Mfr # 128660.1

  • Zoro # G721737633


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
14 in
Color
Black
Overall Length (In.)
22.2 in
Material
Aluminum
Overall Height (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128660.1
Zoro #
G721737633
UPC #
085081518415
Country of Origin
China

Dimensions

Overall Width (In.)
14 in
Overall Length (In.)
22.2 in
Overall Height (In.)
6.25 in

Details

Color
Black
Material
Aluminum
Item
Cookware Set

Description

The Oster Non Stick 10 Piece Aluminum Cookware Set comes with everything you need in your kitchen for every day use. This set comes with one 5qt dutch oven, one 4.7qt every day pan, one 1.8qt saucepan, one 9.5in frying pan, one 8in frying pan, one solid spoon, and one slotted spatula. Complete your kitchen cookware all at once with this matching set. Each pot and pan is constructed with durable aluminum with a non stick coating for easy cook and clean up. Cool touch handles make it easy to transport each piece easily without worrying about heat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.