Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non Stick 14 in. Carbon Steel Stonefire Comal

  • Mfr # 128682.01

  • Zoro # G321737088


product price: $30.85
/ea

Key Features

Color
Copper
Overall Height (In.)
2 in
Overall Length (In.)
17.5 in
Overall Width (In.)
14 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128682.01
Zoro #
G321737088
UPC #
085081518637
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Length (In.)
17.5 in
Overall Width (In.)
14 in

Details

Color
Copper
Item
Comal Pan
Material
Carbon Steel

Description

The Oster 14inch stonefire comal pan is constructed with durable carbon steel material for long lasting use. This pan has a non stick surface coating, allowing you to cook without using as much oil and making clean up a breeze. Two metal side handles make this pan easy to move from stove to countertop. Use this non stick comal to heat tortillas, cook meats, brown veggies, reheat meals, and more! With a large diameter surface of 14in, you can do some multi tasking and make more than one food at once.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.