Northcliffe 13.5 Inch Round Carbon Steel Flat Base Wok with Wooden Handles

  • Mfr # 143757.01

  • Zoro # G721739231


product price:  $37.35
/ea

Key Features

Overall Width (In.)
13 in
Color
Black
Overall Height (In.)
4 in
Material
Carbon Steel
Overall Length (In.)
24.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143757.01
Zoro #
G721739231
UPC #
085081650108
Country of Origin
China

Dimensions

Overall Width (In.)
13 in
Overall Height (In.)
4 in
Overall Length (In.)
24.2 in

Details

Color
Black
Item
Flat Bottom Wok
Material
Carbon Steel

Description

Experience the culinary prowess of the Oster Northcliffe 13.5 Inch Round Carbon Steel Flat Base Wok with Wooden Handle. Crafted from heavy-duty carbon steel with a heat-treated finish, this wok guarantees durability and superior heat retention for even cooking every time. Its sleek black design, complemented by a round shape and flat base, ensures both style and functionality in your kitchen. The wooden handles offers a comfortable grip for effortless maneuvering. Compatible with gas, halogen, induction, electric, and vitroceramic stove tops, this wok adapts to various cooking methods. However, it's essential to maintain its quality by hand washing only, ensuring longevity and pristine performance with each use. Elevate your cooking game with the Oster Northcliffe Wok, perfect for stir-frying, steaming, and sauteing your favorite dishes. Whether you're a novice chef or a seasoned culinary enthusiast, this wok promises consistent results and versatile cooking options. With its combination of durability, functionality, and stylish design, it's an essential addition to any kitchen arsenal. Unlock new culinary possibilities and savor the flavors of your creations with the Oster Northcliffe Wok, a reliable companion for your culinary adventures.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.