Zoro Homepage

Palladium 8 Piece Aluminum Cookware Set in Black

  • Mfr # 127707.08

  • Zoro # G321737118


product price: $68.19
/ea

Key Features

Overall Length (In.)
18.8 in
Color
Black
Material
Aluminum
Overall Width (In.)
11 in
Overall Height (In.)
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127707.08
Zoro #
G321737118
UPC #
085081508881
Country of Origin
China

Dimensions

Overall Length (In.)
18.8 in
Overall Width (In.)
11 in
Overall Height (In.)
4.2 in

Details

Color
Black
Item
Cookware Set
Material
Aluminum

Description

Complete your cookware collection with the Oster Palladium 8 Piece Aluminum Cookware Set in Black. This full set offers you all the tool you need from One 6Qt. Dutch Oven, One 6Qt. Dutch Oven Lid, One 2.5Qt. Saucepan, One 2.5Qt. Saucepan Lid, One 9.5" Frying Pan, One Ladle, One Turner, and One Slotted Spoon. This collection is crafted from heavy gauge aluminum for strength and durability. The stove top items are also equipped with an induction ready base and are also compatible with Gas, Halogen, Electric, and Vitroceramic. This set also comes with paired, vented tempered glass lids for monitoring your cooking process. The utensil's double-riveted stainless steel handles will keep cool while you prepare your meals. Components of this collection are dishwasher safe to allow for easy cleaning and everyday use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.