Pallermo 11 Inch Nonstick Aluminum Frying Pan in Charcoal

  • Mfr # 115665.01

  • Zoro # G521737185


product price:  $35.75
/ea

Key Features

Overall Width (In.)
11 in
Overall Length (In.)
18.5 in
Color
Charcoal
Material
Aluminum
Overall Height (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115665.01
Zoro #
G521737185
UPC #
085081388469
Country of Origin
India

Dimensions

Overall Width (In.)
11 in
Overall Length (In.)
18.5 in
Overall Height (In.)
2.25 in

Details

Color
Charcoal
Material
Aluminum
Item
Frying Pan

Description

The Oster Pallermo 11" Nonstick Aluminum Frying Pan is designed to last with it's legendary performance. Features a nonstick interior coating for easy food release and clean up and a Bakelite handle that stays cool while in use. Made of sturdy but lightweight aluminum material with a speckled interior and 2.25in raised sides. Compatible with gas, electric, and vitroceramic stove tops.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.