Pallermo 3.5 Quart Aluminum Nonstick Saute Pan in Charcoal with Lid

  • Mfr # 115660.02

  • Zoro # G321739020


product price: $43.85
/ea

Key Features

Material
Aluminum
Overall Width (In.)
11 in
Overall Height (In.)
2 in
Overall Length (In.)
21.25 in
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115660.02
Zoro #
G321739020
UPC #
085081388414
Country of Origin
India

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
2 in
Overall Length (In.)
21.25 in

Details

Material
Aluminum
Color
Charcoal
Item
Saute Pan

Description

The Oster Pallermo 3.5 Quart Aluminum Nonstick Saute Pan in Charcoal with Lid is created for chefs of all skill levels. This cooking pan features nonstick coating for easy food release and clean up. Cool touch Bakelite handles and knobs prevent burns for easy maneuverability. Baste beef, fry tilapia, or saute chicken and create the perfect feast within your home kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.