Zoro Homepage

Professional Craftsman Mag Clipper and Ace Mini Trimmer Combo Kit in Black

  • Mfr # 2143878

  • Zoro # G021738262


product price: $64.95
/ea

Key Features

Color
Black
Length
10 in
Height
3.6 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2143878
Zoro #
G021738262
UPC #
053891156660
Country of Origin
China

Dimensions

Length
10 in
Height
3.6 in
Width
7 in

Details

Color
Black
Item
Trimmer Combo Kit

Description

Achieve professional-quality haircuts and trims with the Oster Professional Craftsman Mag Clipper and Ace Mini Trimmer Combo Kit. This versatile set includes everything you need to create precise haircuts at home. The Craftsman Adjustable Mag Clipper features an adjustable steel blade powered by a robust magnetic motor that effortlessly cuts through all hair types-whether thick, thin, wet, or dry. Its ergonomic, contoured design ensures comfort and reduces hand and wrist fatigue, making it perfect for all-day use. With 11 comb attachments included, you can easily cut hair to any length, from short trims to longer styles, for a personalized cut every time. The Oster Professional Ace Mini Trimmer is designed for precision, featuring a steel T-blade that cuts with sharp accuracy and can be zero-gapped for even more defined lines. Its compact and lightweight design ensures less hand and wrist strain, ideal for detailed work around the ears and neckline. The Ace Mini Trimmer comes with a comprehensive accessory set, including multiple comb attachments for precise trimming, and the Craftsman Adjustable Mag Clipper set also includes combs, a blade guard, oil, and a cleaning brush for easy maintenance. Whether you're cutting, trimming, or styling, this combo kit offers professional-level performance and convenience, bringing everything you need for a top-tier grooming experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.