Zoro Homepage

Rametto 8 Piece Stainless Steel Kitchen Cookware Set with Glass Lids

  • Mfr # 78719.08

  • Zoro # G721738821


product price: $73.15
/ea

Key Features

Overall Length (In.)
22.2 in
Overall Height (In.)
15.5 in
Color
Silver
Overall Width (In.)
13 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78719.08
Zoro #
G721738821
UPC #
085081019004
Country of Origin
China

Dimensions

Overall Length (In.)
22.2 in
Overall Height (In.)
15.5 in
Overall Width (In.)
13 in

Details

Color
Silver
Item
Cookware Set
Material
Stainless Steel

Description

Oster Rametto Stainless Steel 8 pc Cookware Set features convenient larger sizes, belly shaped designed Sauce Pans, Saute Pan and Dutch Oven. Each piece comes with a tempered glass lid that includes a steam vent for overflow protection. Glass lids are great for checking on your food without releasing heat for even and precise cooking. Cookware has black ergonomic bakelite handles and knobs for safe handling, smaller pieces have a convenient hanging hole/utensil holder. Long lasting 0.5mm mirror polished interior and semi polish exterior stainless steel set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.