
Ravello 8 Inch Cast Aluminum Round Tortilla Press in Blue
Mfr # 143730.01
Zoro # G321740064
product price: $30.85
/eaKey Features
Overall Width (In.)
8.5 in
Material
Aluminum
Overall Height (In.)
3.5 in
Overall Length (In.)
8 in
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143730.01
Zoro #
G321740064
UPC #
085081649812
Country of Origin
China
Dimensions
Overall Width (In.)
8.5 in
Overall Height (In.)
3.5 in
Overall Length (In.)
8 in
Details
Material
Aluminum
Color
Dark Blue
Item
Tortilla Press
Description
The Oster Ravello 8-Inch Cast Aluminum Round Tortilla Press in Blue is designed for effortless, homemade tortillas with a perfect balance of durability and convenience. Crafted from sturdy cast aluminum, this press provides long-lasting strength while remaining lightweight for easy handling. Its large 8-inch surface area ensures evenly flattened tortillas, making it ideal for creating fresh flour or corn tortillas, pita bread, and more. The vibrant blue finish adds a stylish touch to your kitchen while offering reliable performance for everyday use. Equipped with a riveted lever handle, this tortilla press provides a secure, steady grip, allowing for smooth and consistent pressing with minimal effort. The durable construction ensures even pressure distribution, helping you achieve the perfect thickness and texture every time. Whether you're preparing homemade tacos, burritos, or traditional flatbreads, the Oster Ravello tortilla press delivers professional-quality results with ease, making it a must-have for any home cook or food enthusiast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.