Zoro Homepage

Ridgecrest 2 Piece Silicone Kitchen Tool Slotted Spoon and Turner Set in Gray

  • Mfr # 143733.02

  • Zoro # G121739817


product price: $24.35
/ea

Key Features

Material
Silicone
Overall Length
15.5 in
Overall Width (In.)
5.3 in
Color
Gray
Overall Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143733.02
Zoro #
G121739817
UPC #
085081649850
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Width (In.)
5.3 in
Overall Height (In.)
2 in

Details

Material
Silicone
Item
Kitchen Tool
Color
Gray

Description

Introducing the Oster Ridgecrest 2-Piece Silicone Kitchen Tool Set, featuring a Slotted Spoon and Turner in a sophisticated Gray finish. These essential tools are designed to enhance your cooking experience with their blend of functionality, durability, and modern style. Crafted from premium silicone, both the Slotted Spoon and Turner are heat-resistant, making them perfect for stirring, flipping, and serving without damaging your non-stick cookware. The Slotted Spoon's design allows for efficient draining of liquids while serving, and the Turner features a flexible edge that effortlessly slides under food for easy flipping and lifting. The ergonomic handles offer a comfortable, non-slip grip, ensuring you can work with ease even during extended cooking sessions. The sleek Gray color adds a touch of contemporary elegance to any kitchen decor, making these tools not only practical but also stylish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.