Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgewell 13pc Stainless Steel Belly Shape Cookware Set in Silver Mirror Polish

  • Mfr # 109543.13

  • Zoro # G621736484


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
7 in
Material
Stainless Steel
Color
Silver
Overall Width (In.)
10 in
Overall Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109543.13
Zoro #
G621736484
UPC #
085081327246
Country of Origin
China

Dimensions

Overall Height (In.)
7 in
Overall Width (In.)
10 in
Overall Length (In.)
18 in

Details

Material
Stainless Steel
Color
Silver
Item
Cookware Set

Description

Get your kitchen off to a great start with this stainless steel cookware set from Tools of the Trade. The 13 pieces include the basics you'll use most plus utensils and a steamer. A heavy-gauge aluminum core is sandwiched between two layers of stainless steel by means of high-heat, high-pressure impact bonding for extreme durability. Aluminum core provides superior conductivity and even heating for excellent browning and control of the cooking process. Non-porous stainless steel cooking surface is safe for use. Clear tempered-glass lids let you see food while it's cooking and are oven safe, so you can finish covered dishes in the oven or keep them warm until ready to serve Long, brushed stainless steel handles stay cool on the stovetop. All cookware is dishwasher-safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.