Shop OSTER
See all product information
Create Account
Rigby 9.5 Inch Aluminum Nonstick Frying Pan in Green with Pouring Spouts
- Mfr # 127541.01
- Zoro # G421738336
product price:Â
$
35.99
/ea
Key Features
Overall Width (In.)
10/1/2004
Overall Length (In.)
16-1/2
Overall Height (In.)
2
Material
Aluminum
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127541.01
- Zoro #
- G421738336
- UPC #
- 085081507228
- Country of Origin
- China
- Item
- Frying Pan
- Material
- Aluminum
- Color
- Green
Dimensions
- Overall Width (In.)
- 10/1/2004
- Overall Length (In.)
- 16-1/2
- Overall Height (In.)
- 2
Description
The Oster Rigby 9.5 Inch Aluminum Nonstick Frying Pan in Green with Pouring Spouts lets your inner chef run wild. Its nonstick surface gives leeway for creative dishes while cutting back on oils and fats. The soft touch handle stays cool to the touch for safe and easy handling. Stew the perfect sauce and take advantage of the pour spouts for effortless sauce transfer. This pan is made from heavy gauged aluminum for even heating and long lasting durability. Create an array of meals from savory steaks to mouth watering seasoned veggies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.