Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rooney 2 Quart Ceramic Nonstick Aluminum Saucepan in Gray with Lid

  • Mfr # 144310.02

  • Zoro # G521740161


product price: $38.99
/ea

Key Features

Overall Height (In.)
3.5 in
Color
Gray
Overall Width (In.)
7.5 in
Material
Aluminum
Overall Length (In.)
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144310.02
Zoro #
G521740161
UPC #
085081656117
Country of Origin
China

Dimensions

Overall Height (In.)
3.5 in
Overall Width (In.)
7.5 in
Overall Length (In.)
14.7 in

Details

Item
Sauce Pan
Color
Gray
Material
Aluminum

Description

The Oster Rooney 2 Quart Ceramic Nonstick Aluminum Saucepan is designed for both performance and style, crafted from durable aluminum for fast, even heat distribution. The ceramic nonstick coating makes cooking and cleanup a breeze, while the sleek gray matte finish adds a modern touch to your kitchen. The silicone-rimmed glass lid allows you to easily monitor your dishes without lifting the lid, and the side steam vents ensure safe cooking by preventing pressure buildup. This versatile saucepan is compatible with all stovetops, including gas, halogen, induction, electric, and vitroceramic. The heat-resistant Bakelite handle provides a secure, comfortable grip, making it easy to handle during cooking. To preserve the nonstick coating and ensure long-lasting performance, it is recommended to hand wash only. Whether you're making a sauce or simmering a soup, this saucepan is a practical and stylish addition to any kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.