Zoro Homepage

Rooney 4.1 Quart Ceramic Nonstick Cast Aluminum Saute Pan with Lid in Grey

  • Mfr # 137740.02

  • Zoro # G521739486


product price: $44.99
/ea

Key Features

Color
Gray
Overall Length (In.)
21.6 in
Material
Aluminum
Overall Height (In.)
3.3 in
Overall Width (In.)
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137740.02
Zoro #
G521739486
UPC #
085081587466
Country of Origin
China

Dimensions

Overall Length (In.)
21.6 in
Overall Height (In.)
3.3 in
Overall Width (In.)
11.3 in

Details

Color
Gray
Material
Aluminum
Item
Saute Pan

Description

Experience the perfect balance of style and functionality with the Oster Rooney 4.1 Quart Ceramic Nonstick Cast Aluminum Saute Pan with Lid in Grey. Designed with a ceramic nonstick interior free from PFOA, PTFE, lead, and cadmium, this Dutch oven ensures a safe cooking surface that effortlessly releases food for stress-free cleanup. Whether you're simmering stews, braising meats, or crafting hearty casseroles, the easy-release coating prevents residue, making it ideal for both traditional and modern recipes. Constructed from matte-finish cast aluminum, this saute pan delivers efficient heat distribution for even cooking results every time. The tempered glass lid, lined with a silicone gasket, seals in heat and moisture while preventing rattling and overflow. Its soft-touch handles provide a comfortable, cool grip, and the induction-ready base works with a variety of stovetops, including gas, electric, and glass. For best performance, hand wash this versatile cookware to preserve its durability and beauty, ensuring it's a go-to piece for your culinary adventures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.