Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosamond 3 Piece Stainless Steel Mixing Bowl Set in Silver

  • Mfr # 82954.03

  • Zoro # G221736990


product price: $53.59
/ea

Key Features

Length
10.25 in
Material
Stainless Steel
Width
10.25 in
Height
5.25 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82954.03
Zoro #
G221736990
UPC #
085081061355
Country of Origin
China

Dimensions

Length
10.25 in
Width
10.25 in
Height
5.25 in

Details

Item
Mixing Bowl Set
Material
Stainless Steel
Color
Silver

Description

The Oster Rosamond 3 Piece Stainless Steel Mixing Bowl Set is perfect for a variety of food prep and storage. Set comes with three different sized bowls- 1.5qt, 3qt, and 5qt- for all types of uses. Prepare marinades, mix batters, store chopped fruits and veggies, prepare salads, and more with this three piece prep set. Constructed of lightweight but durable stainless steel for long lasting use, this bowl set is made with a nest-able design for convenient space saving storage. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.