Rosamond 3 Piece Stainless Steel Round Mixing Bowls in Turquoise

  • Mfr # 109499.03

  • Zoro # G021737173


product price:  $34.15
/ea

Key Features

Width
10.25 in
Length
10.25 in
Material
Stainless Steel
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109499.03
Zoro #
G021737173
UPC #
085081326805
Country of Origin
China

Dimensions

Width
10.25 in
Length
10.25 in
Height
5 in

Details

Color
Turquoise
Material
Stainless Steel
Item
Mixing Bowls

Description

The Rosamond 3 Piece Stainless Steel Round Mixing Bowl Set is ideal for marinating, mixing and chilling foods. Each bowl easily nests into the other for easy storage and space saving. Mixing Bowls are made of high quality 0.4mm stainless steel that will last through time, stains and rust. The beautiful brushed finish makes this set a perfect addition to any kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.