Sangerfield 14in Stainless Steel Flat Bottom Wok with Wooden Handles

  • Mfr # 137514.01

  • Zoro # G221739038


product price:  $40.59
/ea

Key Features

Overall Width (In.)
14.25 in
Overall Height (In.)
3.5 in
Color
Silver
Overall Length (In.)
25.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137514.01
Zoro #
G221739038
UPC #
085081585202
Country of Origin
China

Dimensions

Overall Width (In.)
14.25 in
Overall Height (In.)
3.5 in
Overall Length (In.)
25.5 in

Details

Color
Silver
Item
Flat Bottom Wok
Material
Stainless Steel

Description

Cook up all your favorite one pan meals with the Oster Sangerfield 14in stainless steel wok. This large wok is perfect for stir fries, fried rice, one pan meals and more. This versatile pan features sloping sides that offer maximum heat contact for even cooking, a flat bottom that promotes stability, riveted wooden handles for a strong and safe grip, and is metal utensil safe. Constructed with sturdy stainless steal for long lasting durability and features a hanging loop at handle for multiple storage options. Compatible with gas, halogen, electric, and vitroceramic stovetops.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.