Sangerfield 5 Piece 4 Quart Stainless Steel Dutch Oven with Lid and 3-Section Dividers

  • Mfr # 128612.05

  • Zoro # G721736261


product price:  $47.95
/ea

Key Features

Overall Width (In.)
8.5 in
Color
Silver
Overall Length (In.)
11 in
Material
Stainless Steel
Overall Height (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128612.05
Zoro #
G721736261
UPC #
085081517937
Country of Origin
China

Dimensions

Overall Width (In.)
8.5 in
Overall Length (In.)
11 in
Overall Height (In.)
7.5 in

Details

Color
Silver
Item
Dutch Oven
Material
Stainless Steel

Description

Cook multiple foods simultaneously with the Oster Sangerfield 5 Piece 4 Quart Stainless Steel Dutch Oven with Lid and 3-Section Dividers. This compact dutch oven comes with 3 sectional dividers, making it possible to cook 3 types of food in one pot! This cookware also comes with a vented tempered glass lid, allowing you to easily monitor the cooking process. This entire set is crafted from durable stainless steel and equipped with an encapsulated aluminum base. Feel free to cook with this dutch oven on a wide range of heat options from; gas, electric, vitroceramic, and halogen. This dutch oven is also hand wash recommended in order to maintain its quality and extend its lifetime in your kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.