Sangerfield 5 Quart Stainless Steel Pasta Pot with Steamer Insert and Basket

  • Mfr # 130008.04

  • Zoro # G421736264


product price: $39.99
/ea

Key Features

Overall Length (In.)
8.75 in
Overall Height (In.)
8 in
Overall Width (In.)
8.5 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130008.04
Zoro #
G421736264
UPC #
085081531896
Country of Origin
China

Dimensions

Overall Length (In.)
8.75 in
Overall Height (In.)
8 in
Overall Width (In.)
8.5 in

Details

Item
Pasta Pot
Material
Stainless Steel
Color
Silver

Description

The Oster Sangerfield 5 Quart Stainless Steel Pasta Pot with Steamer Insert and Basket allows for a multitude of steamed dishes. This steaming set includes a steamer insert and a steamer basket that both perfectly fit into the 5qt dutch oven. The polished stainless steel body matches any kitchen setup while creating a luxurious statement. Its durable metal construction provides long lasting quality. For best use and care it is recommended to hand wash the pieces. Take full advantage of this set to steam veggies, dumplings, tamales, fish or more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.