Sangerfield 5 Quart Stainless Steel Pasta Pot with Strainer Lid and Steamer Basket

  • Mfr # 130010.03

  • Zoro # G821736222


product price:  $34.79
/ea

Key Features

Material
Stainless Steel
Overall Width (In.)
8.5 in
Overall Height (In.)
6.5 in
Color
Silver
Overall Length (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130010.03
Zoro #
G821736222
UPC #
085081531919
Country of Origin
China

Dimensions

Overall Width (In.)
8.5 in
Overall Height (In.)
6.5 in
Overall Length (In.)
8.5 in

Details

Material
Stainless Steel
Item
Pasta Pot
Color
Silver

Description

The Oster Sangerfield 5 Quart Stainless Steel Pasta Pot with Strainer Lid and Steamer Basket allows for a multitude of steamed dishes. This pasta set includes a steamer insert and a straining lid that both function well together. The polished stainless steel body matches any kitchen setup while creating a luxurious statement. Its durable metal construction provides long lasting quality. For best use and care it is recommended to hand wash the pieces. Take full advantage of this cookware set for delightful pasta, steamed veggies, or dumplings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.