Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sangerfield 6 Quart Stainless Steel Casserole Pan with Steamer Insert and Lid

  • Mfr # 111922.03

  • Zoro # G821736505


product price: $42.25
/ea

Key Features

Overall Height (In.)
5.5 in
Overall Width (In.)
10 in
Color
Stainless Steel
Material
Stainless Steel
Overall Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111922.03
Zoro #
G821736505
UPC #
085081351036
Country of Origin
China

Dimensions

Overall Height (In.)
5.5 in
Overall Width (In.)
10 in
Overall Length (In.)
10 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Stainless Steel Casserole

Description

With the Oster Sangerfield 6 Quart Stainless Steel Casserole Pan with Steamer Insert, you can steam anything you want to perfection. The steamer insert is removable, making this pot versatile. It's perfect to steam vegetables, boil pasta, simmer meatballs, or anything else you desire. Not only can you use the basket to steam food, but it also doubles as a strainer. The pot has riveted handles for strength and durability. The vented, tempered glass lid provides easy monitoring over the cooking process. Includes: One 6 Quart Casserole with Lid and Steamer Insert Pan Measures: 10" diameter, 5.5" Height, weight 2.55 lbs Steamer Insert Measures: 9.75" diameter, 2.5" Height, 0.75 lbs Weight

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.