Sangerfield 8 Inch Universal Stainless Steel Double Boiler with Lid

  • Mfr # 142679.02

  • Zoro # G521739141


product price: $25.99
/ea

Key Features

Overall Height (In.)
3.5 in
Color
Stainless Steel
Material
Stainless Steel
Overall Width (In.)
8.4 in
Overall Length (In.)
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142679.02
Zoro #
G521739141
UPC #
085081638281
Country of Origin
China

Dimensions

Overall Height (In.)
3.5 in
Overall Width (In.)
8.4 in
Overall Length (In.)
11.25 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Double Boiler

Description

The Oster Sangerfield 8 Inch Universal Stainless Steel Double Boiler is an essential kitchen tool for anyone looking to achieve perfectly melted chocolate or cheese. Crafted from high-quality stainless steel with a stunning mirror-polished finish, this round double boiler not only offers durability but also adds a touch of elegance to your cooking space. Its universal design accommodates pots ranging from 6.3in to 7.9in, making it versatile for various stovetop sizes and types, including gas, halogen, electric, and vitroceramic. Equipped with a tempered glass lid, the Oster Sangerfield double boiler allows for easy monitoring of your culinary creations without losing heat. The concentric rings on the boiler ensure even heat distribution, helping you achieve consistent results every time. For optimal care, this double boiler is hand wash only, preserving its shine and functionality for years to come. Elevate your cooking experience with the Oster Sangerfield 8 Inch Universal Double Boiler and enjoy the art of steaming and melting like a professional chef.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.