Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sangerfield 8 Inch Universal Stainless Steel Steamer with Lid

  • Mfr # 143758.02

  • Zoro # G821739940


product price: $25.99
/ea

Key Features

Overall Width (In.)
8.4 in
Overall Length (In.)
11.25 in
Color
Stainless Steel
Overall Height (In.)
3.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143758.02
Zoro #
G821739940
UPC #
085081650115
Country of Origin
China

Dimensions

Overall Width (In.)
8.4 in
Overall Length (In.)
11.25 in
Overall Height (In.)
3.5 in

Details

Color
Stainless Steel
Item
Stainless Steel Steamer
Material
Stainless Steel

Description

The Oster Sangerfield 8 Inch Universal Stainless Steel Steamer with Lid is an essential kitchen tool for anyone looking to prepare perfectly steamed vegetables or seafood. Crafted from high-quality stainless steel with a stunning mirror-polished finish, this round steamer not only offers durability but also adds a touch of elegance to your cooking space. Its universal design accommodates pots ranging from 6.3 inches to 7.9 inches, making it versatile for various stovetop sizes and types, including gas, halogen, electric, and vitroceramic. Equipped with a tempered glass lid, the Oster Sangerfield steamer allows for easy monitoring of your culinary creations without losing heat. The innovative design ensures even heat distribution, helping you achieve consistent results every time. For optimal care, this steamer is hand wash only, preserving its shine and functionality for years to come. Elevate your cooking experience with the Oster Sangerfield 8 Inch Universal Steamer and enjoy the art of steaming like a professional chef.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.