Sato 10 Inch Aluminum Frying Pan in Metallic Red

  • Mfr # 109434.01

  • Zoro # G621736774


product price: $27.19
/ea

Key Features

Overall Width (In.)
10.25 in
Material
Aluminum
Overall Length (In.)
17.5 in
Color
Red
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109434.01
Zoro #
G621736774
UPC #
085081326157
Country of Origin
China

Dimensions

Overall Width (In.)
10.25 in
Overall Length (In.)
17.5 in
Overall Height (In.)
3 in

Details

Material
Aluminum
Color
Red
Item
Frying Pan

Description

The Sato 10 in Aluminum Frying Pan will create a sleek and dynamic look for your kitchen. This beautiful and long-lasting kitchen tool will allow you to cook and bake wonderful meals for family or guests, making it ideal for many dinner gatherings and events to come. Its nonstick interior makes cooking and cleaning easy while also allowing you to make healthier dishes and skip using any oils or fats. Never let heat escape from your culinary creations again with the help of the matching vented glass lid allowing for easy meal monitoring. The Sato will add a touch of elegance to your everyday meal prep routine. Includes: 1 Red 10 Inch Aluminum Fry Pan Fry Pan measures: 17.50" x 10.25" x 3" The perfect companion for your pan-fried needs!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.