Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slice Craft 3 Piece Stainless Steel Cutlery Set in Black

  • Mfr # 82957.03

  • Zoro # G721738302


product price: $25.99
/ea

Key Features

Color
Black
Overall Width
5.4 in
Overall Length
15 in
Overall Height
0.4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82957.03
Zoro #
G721738302
UPC #
085081061386
Country of Origin
China

Dimensions

Overall Width
5.4 in
Overall Length
15 in
Overall Height
0.4 in

Details

Color
Black
Item
Cutlery Set
Material
Stainless Steel

Description

The Oster Slice Craft three piece cutlery set comes with your essential kitchen knives for every day use. Including one 3.5in paring knife, one 5in utility knife, and one 8in chef knife, each knife is made with precision stamped construction for durability. Ergonomically designed handles provide comfort and prevent hand soreness when chopping. Durable stainless steel blades are razor sharp for the perfect cut. Prep all your favorite dishes with this essential cutlery set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.