Slice Craft 4 Piece Cutlery Knife Set with Cutting Board in Black

  • Mfr # 92287.04

  • Zoro # G121740110


product price: $33.99
/ea

Key Features

Overall Length
12 in
Overall Width
10 in
Material
Stainless Steel
Color
Black
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92287.04
Zoro #
G121740110
UPC #
085081154682
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
10 in
Overall Height
14 in

Details

Material
Stainless Steel
Color
Black
Item
Kitchen Knife Set

Description

Slice, dice and chop your way to culinary perfection with the Oster 4 Piece Stainless Steel Knife Set. This set bridges the whole range of cutlery options all in one 4 piece set. Each blade is made from long-lasting stainless steel, and each handle is sandwich formed for an easy and tight grip. This cutlery knife set is perfect for any kitchen and outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.