Smithfire 11 Inch Nonstick Carbon Steel Paella Pan in Dark Gray

  • Mfr # 142244.01

  • Zoro # G721737954


product price: $27.59
/ea

Key Features

Overall Width (In.)
11.1 in
Material
Carbon Steel
Overall Height (In.)
2.1 in
Color
Dark Gray
Overall Length (In.)
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142244.01
Zoro #
G721737954
UPC #
085081633828
Country of Origin
China

Dimensions

Overall Width (In.)
11.1 in
Overall Height (In.)
2.1 in
Overall Length (In.)
14.5 in

Details

Material
Carbon Steel
Item
Paella Pan
Color
Dark Gray

Description

Introducing the Oster Smithfire 11 Inch Nonstick Carbon Steel Paella Pan in Gray- the perfect addition to your kitchen for creating delicious, evenly-cooked paellas and other gourmet dishes. Crafted from high-quality carbon steel, this pan ensures rapid and uniform heat distribution, allowing for perfectly cooked meals every time. The nonstick coating guarantees that your food effortlessly slides out of the pan, making cleanup a breeze and reducing the need for excessive oils and fats. Its sleek gray finish not only adds a touch of elegance to your kitchen but also resists staining and discoloration. The 11-inch size is ideal for both intimate gatherings and larger meals, while the ergonomic handles provide a comfortable and secure grip for easy maneuvering. Whether you're a seasoned chef or an enthusiastic home cook, the Oster Smithfire Paella Pan elevates your cooking experience with its durability, versatility, and stylish design. Transform your culinary creations with this essential kitchen tool and enjoy professional-grade results at home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.