Zoro Homepage

Stainless Steel Belgian Waffle Maker with Adjustable Temperature Control

  • Mfr # CKSTWF2000

  • Zoro # G721737947


product price: $41.75
/ea

Key Features

Overall Height (In.)
4.5 in
Material
Stainless Steel
Overall Width (In.)
8 in
Color
Stainless Steel
Overall Length (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKSTWF2000
Zoro #
G721737947
UPC #
034264447004
Country of Origin
China

Dimensions

Overall Height (In.)
4.5 in
Overall Width (In.)
8 in
Overall Length (In.)
9.5 in

Details

Item
Waffle Maker
Material
Stainless Steel
Color
Stainless Steel

Description

Create perfectly golden, crispy waffles every time with the Oster Stainless Steel Belgian Waffle Maker. Featuring durable stainless steel construction, this sleek and modern waffle maker is built to last while adding a touch of sophistication to your kitchen countertop. The nonstick plates ensure easy waffle release and hassle-free cleanup, so you can enjoy your favorite breakfast without the mess. Whether you like your waffles soft and fluffy or crispy and golden, the adjustable temperature control lets you customize the cooking process to suit your preferences. The Oster Belgian Waffle Maker is equipped with power and ready indicator lights, providing clear, easy-to-read signals to let you know when it's time to start cooking and when your waffles are ready to enjoy. Ideal for busy mornings or family breakfasts, this waffle maker combines convenience, precision, and style in one compact appliance. Make delicious, restaurant-quality waffles with ease, every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.