Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Four Sided Box Grater

  • Mfr # 129999.01

  • Zoro # G821737489


product price: $34.15
/ea

Key Features

Overall Length
4.5 in
Overall Height (In.)
9 in
Overall Width (In.)
4.5 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129999.01
Zoro #
G821737489
UPC #
085081531803
Country of Origin
China

Dimensions

Overall Length
4.5 in
Overall Height (In.)
9 in
Overall Width (In.)
4.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Box Grater

Description

The Oster four sided stainless steel box grater is the compact kitchen gadget that every kitchen needs. This grater has a soft to the touch and grip-able handle as well as a no-slip rubber base for heightened stability while in use. Stainless steel four sided grates are durable and designed with multi function in mind. Sharp blades help shred vegetables, hard cheeses, and other foods with ease. Sides provide a course, medium, fine, and slicing surface for different uses.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.