Steffen 14 Piece Stainless Steel Cutlery Set with Storage Block in Blue

  • Mfr # 127530.14

  • Zoro # G621736293


product price:  $70.65
/ea

Key Features

Material
Stainless Steel
Overall Width
6.4 in
Color
Blue
Overall Length
13.2 in
Overall Height
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127530.14
Zoro #
G621736293
UPC #
085081507112
Country of Origin
China

Dimensions

Overall Width
6.4 in
Overall Length
13.2 in
Overall Height
5.8 in

Details

Material
Stainless Steel
Color
Blue
Item
Cutlery Set

Description

Add a touch of color and full form functionality with the Oster Steffen 14 Piece Stainless Steel Cutlery Set with Storage Block in Blue. This complete knife set comes with One 8" Chef Knife, One 7" Santoku Knife, One 8" Bread Knife, One 5" Utility Knife, One 3.5" Paring Knife, One Sharpening Steel, One Pair of Kitchen Scissors, Six 4.5" Steak Knives, and One Hardwood Storage Block. Each knife is crafted from durable stainless steel with precision stamped construction which maintains a sharp knife and ensures easy cutting of all types of food. Each knife is also equipped with an ergonoic, triple-riveted handle which secures the full tang blade. Each tool is stored in a stylish hardwood block for safe-keeping.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.