Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonefire Carbon Steel Nonstick 16 Inch Paella Pan in Copper

  • Mfr # 128687.01

  • Zoro # G821736413


product price: $34.15
/ea

Key Features

Overall Width (In.)
16 in
Overall Length (In.)
18.75 in
Material
Carbon Steel
Overall Height (In.)
2.25 in
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128687.01
Zoro #
G821736413
UPC #
085081518682
Country of Origin
China

Dimensions

Overall Width (In.)
16 in
Overall Length (In.)
18.75 in
Overall Height (In.)
2.25 in

Details

Material
Carbon Steel
Item
Paella Pan
Color
Copper

Description

Create unique dishes with the Carbon Steel Nonstick 16 Inch Paella Pan in Copper. It's shaped to be wide and shallow for maximum heating surface. The nonstick copper surface allows for crispy rice on the bottom while providing easy food release. The pan's matte black carbon steel exterior can withstand strong temperatures and even heating. For long lasting use and quality, hand wash the pan. Create the best paella dish, cook up some classic eggs and bacon, or sear fish to perfection for large groups.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.