Stonington 20 Piece Flatware Set with Steak Knives in Polished Stainless Steel

  • Mfr # 82962.2

  • Zoro # G921737228


product price:  $45.49
/ea

Key Features

Material
Stainless Steel
Length
10.8 in
Color
Silver
Width
7.4 in
Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82962.2
Zoro #
G921737228
UPC #
085081061430
Country of Origin
China

Dimensions

Length
10.8 in
Width
7.4 in
Height
3.2 in

Details

Material
Stainless Steel
Item
Flatware Set
Color
Silver

Description

The Oster Stonington 20 piece flatware set provides you with everything you need for every day meals whether it be a bowl of cereal or a cut of steak. Polished stainless steel construction is dishwasher safe for convenience while the squared off handle shape is simple in design and blends in well with most dishware. This set not only comes with all your every day essentials, but also includes a set of steak knives to complete your table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.