
Teston Platinum Collection 12-Cup Nonstick Carbon Steel Muffin Pan in Matte Black
Mfr # 143744.01
Zoro # G121739947
product price:Â $24.89
/eaKey Features
Color
Black
Length
15.75 in
Width
10.75 in
Height
1.3 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143744.01
Zoro #
G121739947
UPC #
085081649966
Country of Origin
China
Dimensions
Length
15.75 in
Width
10.75 in
Height
1.3 in
Details
Color
Black
Item
Muffin Pan
Material
Carbon Steel
Description
Transform your baking routine with the Oster Teston Platinum Collection 12-Cup Nonstick Carbon Steel Muffin Pan in Matte Black. Designed for versatility and performance, this premium muffin pan is crafted from durable carbon steel that ensures even heat distribution, resulting in perfectly baked muffins, cupcakes, or savory treats every time. Its striking matte black finish not only adds a contemporary touch to your kitchen but also enhances the nonstick properties, making it easy to release your creations without a hitch. With 12 cups, this muffin pan is ideal for family gatherings, brunches, or meal prep, allowing you to whip up batches of your favorite recipes with ease. The robust construction guarantees long-lasting performance, so you can enjoy your delicious baked goods without the hassle of stubborn residues. Plus, cleanup is a breeze, thanks to the nonstick surface, giving you more time to savor your treats and share them with loved ones. Elevate your baking experience with the Oster Teston Platinum Collection Muffin Pan, where quality meets style in every bite.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.